Check Availability
  • ENPAC 

    Flexible Spill Containment Pallet, Uncovered, 12 gal. Spill Capacity

  • Item # 4HRD8
  • Mfr. Model # 5755-YE-G
Flexible Spill Containment Pallet, Uncovered, 12 gal. Spill Capacity Drum Spill Cntnmnt Pallet,2 Drum Drum Spill Cntnmnt Pallet,2 Drum Drum Spill Cntnmnt Pallet,2 Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HRD8
Mfr. Model # 5755-YE-G
UNSPSC #24101907
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Drum Spill Containment Pallet
Spill Containment Type Flexible Spill Containment Pallet
Covered/Uncovered Uncovered
Number of Drums 2
Spill Capacity 12 gal.
Length 24"
Width 48"
Height 3"
Drain Included No
Modular / Nonmodular Nonmodular
Material Nylon
Spill Containment Opening Type No Cover
Color Yellow
Includes Grate That Keeps Drums Above Spilled Liquids
Standards EPA, SPCC, NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms