Check Availability
  • ENPAC 

    Catch Basin Insert,15 In. L,4 In. H,PK2

  • Item # 3BU45
  • Mfr. Model # 4345
Catch Basin Insert,15 In. L,4 In. H,PK2 Catch Basin Insert,15 In. L,4 In. H,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Storm Sentinel™
Self-supporting designs adjust to fit most basin sizes. Drain Dam No. 3BU45 attaches to drain grating at curbside to redirect water into catch-basin inserts.
Drain Catch Basin Inserts
• Comply with NPDES and EPA 40 CFR 122.26-1999
Inserts keep sediment, oils, and other equipment runoff from entering the water system.
Show More Close
 

Technical Specifications

Item # 3BU45
Mfr. Model # 4345
UNSPSC #24101905
Catalog Page 1868
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Catch Basin Insert
Flow Capacity 300 gpm
Length 15"
Width 4"
Height 4"
For Use With Item Mfr. No. 1344
Color White
Standards NPDES, 40 CFR 122.26, EPA, SPCC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms