Check Availability
  • ENPAC 

    Catch Basin Insert,24 In. L,22 In. H

  • Item # 3BU44
  • Mfr. Model # 4341-IB
Catch Basin Insert,24 In. L,22 In. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Insert keeps sediment, oils, and other equipment runoff from entering the water system. The self-supporting design adjusts to fit most basin sizes.
Show More Close
 

Technical Specifications

Item # 3BU44
Mfr. Model # 4341-IB
UNSPSC #24101905
Catalog Page 1868
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Catch Basin Insert
Removes Sediment, Debris, Oil
Flow Capacity 500 gpm
Length 24"
Width 36"
Height 22"
For Use With Drains Ranging From 16 x 20" to 24 x 36"
Material Non Woven Geotextile Fabric
Color Black
Standards NPDES, 40 CFR 122.26, EPA, SPCC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms