Check Availability
  • ENPAC 

    Catch Basin Insert, 500 gpm, Black

  • Item # 31DM67
  • Mfr. Model # 1341-XL
Catch Basin Insert, 500 gpm, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This insert is made to catch trash, sediment, and debris that may fall into your storm drain and head to the sewers. No special tools are required to install the insert.
Show More Close
 

Technical Specifications

Item # 31DM67
Mfr. Model # 1341-XL
UNSPSC #24111812
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Catch Basin Insert
Removes Trash, Debris, Sediment
Flow Capacity 500 gpm
Length 25"
Width 42"
For Use With Storm Drains, Downspouts, Gullies, Ditches
Material Non-Woven, Polypropylene Geotextile
Color Black
Standards EPA, SPCC, NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms