This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ENPAC 

    Catch Basin Insert, 500 gpm, Black

  • Item # 31DM66
  • Mfr. Model # 1340-TD
Catch Basin Insert, 500 gpm, Black

See alternate products available online.

Product Details

This insert is made to catch trash, sediment, and debris that may fall into your storm drain and head to the sewers. No special tools are required to install the insert.
Show More Close
 

Technical Specifications

Item # 31DM66
Mfr. Model # 1340-TD
UNSPSC #24111812
Shipping Weight 3.0 lbs
Country of Origin Not Available *
Item Catch Basin Insert
Removes Trash, Debris
Flow Capacity 500 gpm
Opening Size 29"
For Use With Storm Drains, Downspouts, Gullies, Ditches
Material Non-Woven, Polypropylene Geotextile
Color Black
Standards EPA, SPCC, NPDES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms