Check Availability
  • ENGEL 

    Soft Sided Cooler, 1.2 qt., Exterior Height 20", Exterior Length 17", Exterior Width 4"

  • Item # 460R47
  • Mfr. Model # TBAG17
Soft Sided Cooler, 1.2 qt., Exterior Height 20", Exterior Length 17", Exterior Width 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460R47
Mfr. Model # TBAG17
UNSPSC #49121510
Shipping Weight 4.0 lbs
Country of Origin Australia *
Item Soft Sided Cooler
Capacity 1.2 qt.
Color Gray
Exterior Height 20"
Exterior Length 17"
Exterior Width 4"
Material Canvas
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Insulation Yes
Features For Mfr. No. MT17F-U1, Durable Outer Protective Canvas, Quality Zipper
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms