Check Availability
  • ENFORCER 

    DEET-Free Outdoor Only Insect Killer, 32 oz. Liquid Spray

  • Item # 53RJ89
  • Mfr. Model # PFI32
DEET-Free Outdoor Only Insect Killer, 32 oz. Liquid Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

EnforcerĀ® Mosquito and Flying Insect Killer II is ready-to-use with a DEET-free liquid formula spray that kills mosquitoes, whiteflies, Japanese Beetles and many other garden pests. Starts working in hours and provides up to 4 weeks of insect control and treats up to 5,000 sq. ft. This spray is for outdoor use only.
Show More Close
 

Technical Specifications

Item # 53RJ89
Mfr. Model # PFI32
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 2.41 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Fleas, Mosquitoes, Ticks
Form Liquid Spray
Size 32 oz.
Active Ingredients Permethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms