Check Availability
  • ENFORCER 

    DEET-Free Outdoor Only Insect Killer, 16 oz. Aerosol

  • Item # 53RJ82
  • Mfr. Model # FWH16
DEET-Free Outdoor Only Insect Killer, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

ZepĀ® Enforcer Wasp and Yellow Jacket is a ready to use aerosol spray with a fast-acting foam formula that helps trap and kills wasps, hornets, and yellow jackets on contact. This water-based formula is non-staining. Blanketing foam allows you to jet blast up to 22 ft., letting you spray from a safe distance. For outdoor use only.
Show More Close
 

Technical Specifications

Item # 53RJ82
Mfr. Model # FWH16
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 17.3 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Wasps, Yellow Jackets
Form Aerosol
Size 16 oz.
Active Ingredients Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms