Check Availability
  • ENFORCER 

    DEET-Free Indoor/Outdoor Insect Killer, 16 oz. Aerosol

  • Item # 53RJ88
  • Mfr. Model # EFI16
DEET-Free Indoor/Outdoor Insect Killer, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

EnforcerĀ® Flying Insect Killer is ready-to-use with a DEET-free liquid aerosol pray that kills mosquitoes, flies, gnats, moths and many other garden pests. Starts working in hours and provides up to 4 weeks of insect control and treats up to 5,000 sq. ft. This spray is for indoor and outdoor use.
Show More Close
 

Technical Specifications

Item # 53RJ88
Mfr. Model # EFI16
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 16.4 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Flies, Gnats, Mosquitoes, Moths
Form Aerosol
Size 16 oz.
Active Ingredients Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms