Check Availability
  • ENFORCER 

    DEET-Free Indoor Only Insect Killer, 6.4 oz. Aerosol

  • Item # 53RJ92
  • Mfr. Model # EPRGFIK7
DEET-Free Indoor Only Insect Killer, 6.4 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53RJ92
Mfr. Model # EPRGFIK7
UNSPSC #10191509
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Flies, Gnats, Mosquitoes, Moths
Form Aerosol
Size 6.4 oz.
Active Ingredients Piperonyl Butoxide, Pyrethrins
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms