Check Availability
  • ENERPAC 

    V-Block, 150-200 Ton Presses (Pair)

  • Item # 25TU81
  • Mfr. Model # A200
V-Block,  150-200 Ton Presses (Pair)
Qty
  • Web Price
    $1,872.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TU81
Mfr. Model # A200
UNSPSC #27121502
Shipping Weight 210.0 lbs
Country of Origin USA *
Item V Block Set
Size 150 Ton
Material Steel
Length (In.) 18
Width (In.) 3
Height (In.) 6
Cut Out Length (In.) 4-1/4
Cut Out Height (In.) 2-3/25
Cut Out Width (In.) 3
Shank Dia. (In.) 3
For Use With 100 Ton Press
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions