Check Availability
  • ENERPAC 

    V-Block, for A-258 Press

  • Item # 25TU80
  • Mfr. Model # A110
V-Block,  for A-258 Press
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TU80
Mfr. Model # A110
UNSPSC #27121502
Shipping Weight 5.6 lbs
Country of Origin USA *
Item V Block Set
Size 10 Ton
Material Steel
Length (In.) 5-1/2
Width (In.) 2
Height (In.) 2-31/50
Cut Out Length (In.) 2-11/25
Cut Out Height (In.) 1-3/25
Cut Out Width (In.) 2
Shank Dia. (In.) 1-1/33
For Use With 10-Ton Presses
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions