Check Availability
  • ENERPAC 

    Punch/Die Set, 50Ton, 3/4 In

  • Item # 25TV50
  • Mfr. Model # SP190
Punch/Die Set, 50Ton, 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV50
Mfr. Model # SP190
UNSPSC #27111505
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Punch and Die Set
Capacity (Tons) 50
Hole Size (In.) .78
Bolt Size (In.) 3/4
Cold Rolled C-1018 0.56
Boilerplate 0.56"
Working Pressure (PSI) 10,000
Hot Rolled C-1050 .49
Hot Rolled C-1095 .32
Hot Rolled C-1095 Annealed .4
Mild A-7 .56
Stainless 302 Annealed .49
Stainless 304 Hot Rolled .35
Stainless 316 Cold Rolled .35
Standard Bolt Size (In.) 3/4
Standard Hole Size (In.) .78
Struct CORTEN ASTM A242 .5
Structural A-36 .56
* This product's country of origin is subject to change

Compliance and Restrictions