Check Availability
  • ENERPAC 

    Punch/Die Set, 50Ton, 1 In

  • Item # 25TV47
  • Mfr. Model # SP123
Punch/Die Set, 50Ton, 1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV47
Mfr. Model # SP123
UNSPSC #27111505
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Punch and Die Set
Capacity (Tons) 50
Hole Size (In.) 1.03
Bolt Size (In.) 1
Cold Rolled C-1018 0.56
Boilerplate 0.56"
Working Pressure (PSI) 10,000
Hot Rolled C-1050 .31
Hot Rolled C-1095 .19
Hot Rolled C-1095 Annealed .31
Mild A-7 .56
Stainless 302 Annealed .31
Stainless 304 Hot Rolled .31
Stainless 316 Cold Rolled .31
Standard Bolt Size (In.) 1
Standard Hole Size (In.) 1.03
Struct CORTEN ASTM A242 .44
Structural A-36 .44
* This product's country of origin is subject to change

Compliance and Restrictions