Check Availability
  • ENERPAC 

    Pivot Shoe; For Use With Mfr. No. 25TU93, 25TU94, 25TU95,25TU89,25TU90,25TU91,25TU92

  • Item # 25TV37
  • Mfr. Model # BZ13401
Pivot Shoe; For Use With Mfr. No. 25TU93, 25TU94, 25TU95,25TU89,25TU90,25TU91,25TU92
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV37
Mfr. Model # BZ13401
UNSPSC #23171701
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Pivot Shoe
Size 4"
For Use With Mfr. No. 25TU93, 25TU94, 25TU95,25TU89,25TU90,25TU91,25TU92
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close