Check Availability
  • ENERPAC 

    Oblong Punch ,35Ton,1/4 In

  • Item # 25TV54
  • Mfr. Model # SPD106
Oblong Punch ,35Ton,1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV54
Mfr. Model # SPD106
UNSPSC #27111505
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Oblong Punch
Capacity (Tons) 35
Hole Size (In.) .31 x .75
Bolt Size (In.) 1/4
Cold Rolled C-1018 0.25
Boilerplate 0.31"
Working Pressure (PSI) 10,000
Hot Rolled C-1050 .25
Hot Rolled C-1095 .13
Hot Rolled C-1095 Annealed .19
Mild A-7 .31
Stainless 302 Annealed .25
Stainless 304 Hot Rolled .25
Stainless 316 Cold Rolled .25
Standard Bolt Size (In.) 1/4
Standard Hole Size (In.) .31 x .75
Struct CORTEN ASTM A242 .25
Structural A-36 .25
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close