Check Availability
  • ENERPAC 

    Metric Punch/Die Set,35Ton,5/16 In

  • Item # 25TV58
  • Mfr. Model # MSP351
Metric Punch/Die Set,35Ton,5/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV58
Mfr. Model # MSP351
UNSPSC #27111505
Shipping Weight 40.0 lbs
Country of Origin China *
Item Metric Punch and Die Set
Capacity (Tons) 35
Hole Size (In.) .38-.69
Bolt Size (In.) 5/16, 3/8, 7/16, 5/8
Cold Rolled C-1018 0.31, 0.38, 0.44, 0.50
Boilerplate 0.38", 0.44", 0.50"
Working Pressure (PSI) 10,000
Includes Mfr. No. SP35, SPD375, SPD438, SPD531, SPD688
Hot Rolled C-1050 .31, .38, .4
Hot Rolled C-1095 .19, .25
Hot Rolled C-1095 Annealed .25, .31
Mild A-7 .38, .44, .5
Stainless 302 Annealed .31, .38, .4
Stainless 304 Hot Rolled .31, .38, .4
Stainless 316 Cold Rolled .31, .38, .4
Standard Bolt Size (In.) 5/16, 3/8, 7/16, 5/8
Standard Hole Size (In.) .38, .44, .53, .69
Struct CORTEN ASTM A242 .31, .38, .44
Structural A-36 .31, .38, .44, .50
* This product's country of origin is subject to change

Compliance and Restrictions