Check Availability
  • ENERPAC 

    Hydraulic Punch Set,35Ton,3/8 In

  • Item # 25TV44
  • Mfr. Model # STP35A
Hydraulic Punch Set,35Ton,3/8 In
Qty
  • Web Price
    $12,178.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV44
Mfr. Model # STP35A
UNSPSC #27111505
Shipping Weight 80.0 lbs
Country of Origin China *
Item Hydraulic Punch Set
Capacity (Tons) 35
Hole Size (In.) .44-.81
Bolt Size (In.) 3/8, 1/2, 5/8, 34
Cold Rolled C-1018 0.38, 0.50
Boilerplate 0.44", 0.50"
Working Pressure (PSI) 10,000
Includes Mfr. No. 6BU60, 1Z907, SPD438, SPD563, SPD688, SPD813
Hot Rolled C-1050 .31, .4, .44
Hot Rolled C-1095 .19, .25
Hot Rolled C-1095 Annealed .31, .38
Mild A-7 .44, .5
Stainless 302 Annealed .31, .4, .44
Stainless 304 Hot Rolled .31, .4, .44
Stainless 316 Cold Rolled .31, .4, .44
Standard Bolt Size (In.) 3/8, 1/2, 5/8, 3/4
Standard Hole Size (In.) .44, .56, .69, .81
Struct CORTEN ASTM A242 .38, .44
Structural A-36 .38, .5
* This product's country of origin is subject to change

Compliance and Restrictions