Check Availability
  • ENERPAC 

    Hydraulic Pump with Dump Control Valve

  • Item # 46C554
  • Mfr. Model # PUD1100B
Hydraulic Pump with Dump Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable universal motor has 2-speed operation. Pumps start under full load. Designed for intermittent duty-cycle. 10-ft. pendant cord.
Show More Close
 

Technical Specifications

Item # 46C554
Mfr. Model # PUD1100B
UNSPSC #40151533
Catalog Page 2465
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Hydraulic Pump
Reservoir Capacity (Cu.-In.) 122
Reservoir Capacity (Gal.) .50
Oil Displacement @ 100 PSI 200 cu. in./min.
Oil Displacement @ 700 PSI 40 cu. in./min.
Oil Displacement @ 1000 PSI 35 cu. in./min.
Oil Displacement @ 5000 PSI 25 cu. in./min
Oil Displacement @ 10,000 PSI 20 cu. in./min.
Oil Displacement @ 0-200 PSI 200 cu. in./min.
Oil Displacement @ 200-10,000 PSI Variable; 200 to 20 cu. in./min.
HP 1/2
Voltage 115
Maximum Pressure 10,000 psi
Relief Valve Range 2000 to 10,000 psi
Amps AC 15
Fluid Port NPT (In.) 3/8
dBA 85
Control Pendant Size (Ft.) 10
Control Pendant Voltage 120VAC
Control Valve Dump
* This product's country of origin is subject to change

Compliance and Restrictions