Check Availability
  • ENERPAC 

    Hydraulic Puller Set, 20 Ton Tonnage Capacity, 2" Stroke Length

  • Item # 2RV26
  • Mfr. Model # BHP2751G
Hydraulic Puller Set, 20 Ton Tonnage Capacity, 2" Stroke Length
Qty
  • Web Price
    $4,407.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RV26
Mfr. Model # BHP2751G
UNSPSC #27111712
Catalog Page 2469
Shipping Weight 191.0 lbs
Country of Origin Spain *
Item Hydraulic Puller Set
Tonnage Capacity 20 Ton
Stroke Length 2"
Max. Pressure 10,000 psi
Number of Pieces 11
Capacity with Attachments 20 Ton
Number of Jaws 3
Application For Pushing or Pulling
Includes Mfr. No. P-392 Hand Pump, HC7206 Hose, GA-3 Gauge Adaptor, Gauge, RCH-202 Cylinder, Saddle, Grip/Cross Bearing/Bearing Cup and Bearing Pullers and Wood Case
* This product's country of origin is subject to change

Welcome Sign In