Check Availability
  • ENERPAC 

    Hydraulic Pipe Bender, 1-1/4 to 4 In

  • Item # 25TU91
  • Mfr. Model # STB202N
Hydraulic Pipe Bender, 1-1/4 to 4 In
Qty
  • Web Price
    $15,076.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TU91
Mfr. Model # STB202N
UNSPSC #23171703
Shipping Weight 383.0 lbs
Country of Origin USA *
Item Hydraulic Pipe Bender
Number of Shoes 9
Size Range (In.) 1-1/4 to 4
Bend Radius (In.) 8-7/8
Measuring Height (In.) 18"
Measuring Length (In.) 47-15/16
Measuring Width (In.) 15-1/4
Max. Pressure (PSI) 10,000
Material Aluminum 355-T6
Function Creates Smooth Wrinkle-Free Bends
Includes 23NR35, (2) 6BU60, CM7, A29, 25TV28, 25TV30, 25TV37, 25TV19, 25TV20, 25TV21, 25TV24, 25TV25, 25TV35, 25TV38
* This product's country of origin is subject to change

Compliance and Restrictions