Check Availability
  • ENERPAC 

    Hydraulic Pipe Bender,1/2 to 2 In

  • Item # 25TU86
  • Mfr. Model # STB101E
Hydraulic Pipe Bender,1/2 to 2 In
Qty
  • Web Price
    $7,512.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TU86
Mfr. Model # STB101E
UNSPSC #23171703
Shipping Weight 127.0 lbs
Country of Origin USA *
Item Hydraulic Pipe Bender
Number of Shoes 8
Size Range (In.) 1/2 to 2
Bend Radius (In.) 4
Measuring Height (In.) 13-47/50"
Measuring Length (In.) 30-15/16
Measuring Width (In.) 17-22/25
Max. Pressure (PSI) 10,000
Material Aluminum 355-T6
Function Creates Smooth Wrinkle-Free Bends
Includes 4Z487, 6BU60, CM4, A12, 25TV26,25TV29, 25TV22, 25TV16, 25TV17, 25TV18, 25TV19, 25TV20, 25TV23
* This product's country of origin is subject to change

Compliance and Restrictions