Check Availability
  • ENERPAC 

    Hydraulic Maintenance Set, 25 Ton Tonnage Capacity, 6-1/4" Stroke Length

  • Item # 5ZL42
  • Mfr. Model # MS2-20
Hydraulic Maintenance Set, 25 Ton Tonnage Capacity, 6-1/4" Stroke Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZL42
Mfr. Model # MS2-20
UNSPSC #20121414
Catalog Page 2469
Shipping Weight 233.0 lbs
Country of Origin China *
Item Hydraulic Maintenance Set
Tonnage Capacity 25 Ton
Stroke Length 6-1/4"
Max. Pressure 10,000 psi
Number of Pieces 18
Capacity with Attachments 12.5 Ton
Application For Pushing, Pulling, Lifting, Pressing, and Clamping
Includes Mfr. No. P-392 Hand Pump, HC7206 Hose, RC-256 Cylinder, GP-10S Gauge, GA-2 Gauge Adapter, 13 Attachment Components and Wood Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In