Check Availability
  • ENERPAC 

    Hydraulic Maintenance Set, 5 Ton Tonnage Capacity, 5" Stroke Length

  • Item # 25TV42
  • Mfr. Model # MSFP5
Hydraulic Maintenance Set, 5 Ton Tonnage Capacity, 5" Stroke Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV42
Mfr. Model # MSFP5
UNSPSC #27121604
Shipping Weight 51.8 lbs
Country of Origin China *
Item Hydraulic Maintenance Set
Tonnage Capacity 5 Ton
Stroke Length 5"
Max. Pressure 5000 psi
Number of Pieces 24
Capacity with Attachments 2.5 Ton
Jaw Spread 3-7/10"
Number of Jaws 2
Application For Almost Every Maintenance Application
Includes Mfr. No. WR-5, RC-55, P-142, MZ4009, MZ4006, MZ4005, MZ4004, MZ4003, MZ4002, MZ4007, MZ4013, HC7206, GA-3, G2535L, A629, A545, A539, A532, A531, A530, A25, A23, A1034
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms