Check Availability
  • ENERPAC 

    Hydraulic Maintenance Set, 10 Ton Tonnage Capacity, 1" Stroke Length

  • Item # 25TV41
  • Mfr. Model # MSFP10
Hydraulic Maintenance Set, 10 Ton Tonnage Capacity, 1" Stroke Length
Qty
  • Web Price
    $2,476.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV41
Mfr. Model # MSFP10
UNSPSC #27121604
Shipping Weight 130.0 lbs
Country of Origin China *
Item Hydraulic Maintenance Set
Tonnage Capacity 10 Ton
Stroke Length 1"
Max. Pressure 5000 psi
Number of Pieces 22
Capacity with Attachments 5 Ton
Jaw Spread 3-7/10"
Number of Jaws 2
Application For Almost Every Maintenance Application
Includes Mfr. No. WR-5, RC-106, P-392, MZ1052, MZ1005, MZ1004, MZ1003, MZ1002, MZ1050, HC7206, GA-3, A6, A21, A20, A18, A15, A14, A13, A129, A128, A10, A16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms