Check Availability
  • ENERPAC 

    High Force Hydraulic Electric Pump with Remote 3 Way/3 Position Control Valve

  • Item # 6BU67
  • Mfr. Model # ZE3308SB
High Force Hydraulic Electric Pump with Remote 3 Way/3 Position Control Valve
Qty
  • Web Price
    $5,806.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Z-Class induction-type motor has heavy-duty bearings and cavity oil bath extend pump life. Designed for extended cycle applications of more than 1 hr. Includes low-voltage pendant with sealed switches and has steel reservoirs.
Show More Close
 

Technical Specifications

Item # 6BU67
Mfr. Model # ZE3308SB
UNSPSC #40151533
Catalog Page 2465
Shipping Weight 144.0 lbs
Country of Origin USA *
Item Hydraulic Electric Pump
Type High Force
Reservoir Capacity (Cu.-In.) 462
Reservoir Capacity (Gal.) 2
Oil Displacement @ 100 PSI 450 cu. in./min.
Oil Displacement @ 700 PSI 385 cu. in./min.
Oil Displacement @ 5000 PSI 42 cu. in./min.
Oil Displacement @ 10,000 PSI 40 cu. in./min.
HP 1.0
Voltage 115 VAC
Amps AC 16.0
Motor Type Induction
Fluid Port NPT (In.) 3/8
dBA 75 to 78
Control Pendant Size (Ft.) 10
Control Pendant Voltage 120VAC
Reservoir Material High Impact Polyethylene
Control Valve Remote 3 Way/3 Position
Application Designed for Heavy Duty, Extended Use Applications of More Than One Hour
* This product's country of origin is subject to change

Compliance and Restrictions