Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 4-1/8", 36.90 lb.

  • Item # 54UC91
  • Mfr. Model # W15402X
Hexagon Cassette, Hex Sz 4-1/8", 36.90 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC91
Mfr. Model # W15402X
UNSPSC #27111715
Catalog Page 0
Shipping Weight 36.9 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 4-1/8"
Nose Radius (In.) 3.17
Max. Torque (Ft.-Lb.) 15330
Weight (Lbs.) 36.90
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In