Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 3-1/8", 29.30 lb.

  • Item # 54UC86
  • Mfr. Model # W8302X
Hexagon Cassette, Hex Sz 3-1/8", 29.30 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC86
Mfr. Model # W8302X
UNSPSC #27111715
Shipping Weight 29.3 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 3-1/8"
Nose Radius (In.) 2.38
Max. Torque (Ft.-Lb.) 8470
Weight (Lbs.) 29.30
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions