Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 2-15/16", 30.10lb

  • Item # 54UC85
  • Mfr. Model # W8215X
Hexagon Cassette, Hex Sz 2-15/16", 30.10lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC85
Mfr. Model # W8215X
UNSPSC #27111715
Shipping Weight 30.1 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 2-15/16"
Nose Radius (In.) 2.28
Max. Torque (Ft.-Lb.) 8470
Weight (Lbs.) 30.10
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions