Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 2-3/4", 18.15 lb.

  • Item # 54UC84
  • Mfr. Model # W4212X
Hexagon Cassette, Hex Sz 2-3/4", 18.15 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC84
Mfr. Model # W4212X
UNSPSC #27111715
Shipping Weight 18.15 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 2-3/4"
Nose Radius (In.) 2.07
Max. Torque (Ft.-Lb.) 4175
Weight (Lbs.) 18.15
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions