Check Availability
  • ENERPAC 

    Hexagon Cassette,Hex Sz 2-9/16",17.95 lb

  • Item # 54UC83
  • Mfr. Model # W4209X
Hexagon Cassette,Hex Sz 2-9/16",17.95 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC83
Mfr. Model # W4209X
UNSPSC #27111715
Shipping Weight 17.95 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 2-9/16"
Nose Radius (In.) 1.95
Max. Torque (Ft.-Lb.) 4175
Weight (Lbs.) 17.95
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions