Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 2-1/2", 18.23 lb.

  • Item # 54UC82
  • Mfr. Model # W4208X
Hexagon Cassette, Hex Sz 2-1/2", 18.23 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC82
Mfr. Model # W4208X
UNSPSC #27111715
Shipping Weight 18.23 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 2-1/2"
Nose Radius (In.) 1.95
Max. Torque (Ft.-Lb.) 4175
Weight (Lbs.) 18.23
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions