Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 2-3/16", 12.38 lb

  • Item # 54UC80
  • Mfr. Model # W2203X
Hexagon Cassette, Hex Sz 2-3/16", 12.38 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC80
Mfr. Model # W2203X
UNSPSC #27111715
Shipping Weight 12.38 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 2-3/16"
Nose Radius (In.) 1.65
Max. Torque (Ft.-Lb.) 2040
Weight (Lbs.) 12.38
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In