Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 2", 12.20 lb.

  • Item # 54UC79
  • Mfr. Model # W2200X
Hexagon Cassette, Hex Sz 2", 12.20 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC79
Mfr. Model # W2200X
UNSPSC #27111715
Shipping Weight 12.2 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 2"
Nose Radius (In.) 1.54
Max. Torque (Ft.-Lb.) 2040
Weight (Lbs.) 12.20
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions