Check Availability
  • ENERPAC 

    Hexagon Cassette, Hex Sz 1-13/16", 12.38lb

  • Item # 54UC78
  • Mfr. Model # W2113X
Hexagon Cassette, Hex Sz 1-13/16", 12.38lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC78
Mfr. Model # W2113X
UNSPSC #27111715
Shipping Weight 12.38 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 1-13/16"
Nose Radius (In.) 1.44
Max. Torque (Ft.-Lb.) 2040
Weight (Lbs.) 12.38
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions