Check Availability
  • ENERPAC 

    Hexagon Cassette,Hex Sz 1-1/2",12.25 lb.

  • Item # 54UC76
  • Mfr. Model # W2108X
Hexagon Cassette,Hex Sz 1-1/2",12.25 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UC76
Mfr. Model # W2108X
UNSPSC #27111715
Shipping Weight 12.25 lbs
Country of Origin United Kingdom *
Item Hexagon Cassette and Reducer Insert
Type Hexagon
Material Steel
Hex Size 1-1/2"
Nose Radius (In.) 1.32
Max. Torque (Ft.-Lb.) 2040
Weight (Lbs.) 12.25
For Use With Enerpac W-Series Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions