Check Availability
  • ENERPAC 

    Frame Assembly; For Use With Mfr. No. 25TU89,25TU90,25TU91,25TU92

  • Item # 25TV28
  • Mfr. Model # BZ12374
Frame Assembly; For Use With Mfr. No. 25TU89,25TU90,25TU91,25TU92
Qty
  • Web Price
    $7,703.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV28
Mfr. Model # BZ12374
UNSPSC #27121502
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Frame Assembly
Size 4"
For Use With Mfr. No. 25TU89,25TU90,25TU91,25TU92
* This product's country of origin is subject to change

Compliance and Restrictions