Check Availability
  • ENERPAC 

    Frame Assembly; For Use With Mfr. No. 25TU84,25TU85,25TU86,2RV32,25TU87,25TU88

  • Item # 25TV26
  • Mfr. Model # BZ12371
Frame Assembly; For Use With Mfr. No. 25TU84,25TU85,25TU86,2RV32,25TU87,25TU88
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV26
Mfr. Model # BZ12371
UNSPSC #27121502
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Frame Assembly
Size 2"
For Use With Mfr. No. 25TU84,25TU85,25TU86,2RV32,25TU87,25TU88
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close