Check Availability
  • ENERPAC 

    Double Acting Steel Hydraulic Cylinder; 1250 lb. Clamping Force, 0.89" Stroke

  • Item # 41GJ07
  • Mfr. Model # SLLD52
Double Acting Steel Hydraulic Cylinder; 1250 lb. Clamping Force, 0.89" Stroke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GJ07
Mfr. Model # SLLD52
UNSPSC #27121602
Shipping Weight 2.43 lbs
Country of Origin USA *
Item Hydraulic Cylinder
Type Swing
Material of Construction Steel
Body Style Lower Flange
Function Double Acting
Turns Left
Swing Angle 90 deg.
Clamping Force 1250 lb.
Stroke 0.89"
Port Size #4 SAE
Effective Area Clamped 0.28 sq. in.
Oil Capacity Clamped 0.25 cu. in.
Max. Oil Flow 25 cu. in./min.
Pressure Range 500 to 5000 psi
Extended Height 5.33"
Outside Dia. 1.37"
Mounting Hole Dia. 1.38"
Mounting Thread 1/4-28
Number of Bolts 4
Bolt Size 1/4"-28
Min. Hole Depth 0.65"
Includes Mounting Bolts and Arm C-Clip
* This product's country of origin is subject to change

Compliance and Restrictions