Check Availability
  • ENERPAC 

    Bending Shoe; For Use With Mfr. No. 25TU89,25TU90,25TU91,25TU92,

  • Item # 25TV35
  • Mfr. Model # BZ12391
Bending Shoe; For Use With Mfr. No. 25TU89,25TU90,25TU91,25TU92,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV35
Mfr. Model # BZ12391
UNSPSC #23171701
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Bending Shoe
Size 4"
For Use With Mfr. No. 25TU89,25TU90,25TU91,25TU92,
* This product's country of origin is subject to change

Compliance and Restrictions