Check Availability
  • ENERPAC 

    Bending Shoe; For Use With Mfr. No. 25TU93, 25TU94, 25TU95

  • Item # 25TV32
  • Mfr. Model # BZ12383
Bending Shoe; For Use With Mfr. No. 25TU93, 25TU94, 25TU95
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV32
Mfr. Model # BZ12383
UNSPSC #23171701
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Bending Shoe
Size 2"
For Use With Mfr. No. 25TU93, 25TU94, 25TU95
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close