Check Availability
  • ENERPAC 

    Battery Operated Hydraulic Pump with On/Off Trigger Control Valve

  • Item # 49DJ44
  • Mfr. Model # XC1402MB
Battery Operated Hydraulic Pump with On/Off Trigger Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49DJ44
Mfr. Model # XC1402MB
UNSPSC #40151533
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Hydraulic Pump
Type Battery Operated
Reservoir Capacity (Cu.-In.) 120
Reservoir Capacity (Gal.) 0.52
Oil Displacement @ 100 PSI 125 cu. in./min.
Oil Displacement @ 700 PSI 110 cu. in./min.
Oil Displacement @ 1000 PSI 100 cu. in./min.
Oil Displacement @ 5000 PSI 20 cu. in./min.
Oil Displacement @ 10,000 PSI 15 cu. in./min.
Oil Displacement @ 0-200 PSI 125 cu. in./min.
Oil Displacement @ 200-10,000 PSI Variable; 125 to 15 cu. in./min.
HP 0.5
Voltage 28
Maximum Pressure 10,000 psi
Relief Valve Range 2000 to 10,000 psi
Motor Type Class H Nema
Charger Input Voltage 115
Fluid Port NPT (In.) 3/8
dBA 75
Reservoir Material Rubber
Control Valve On/Off Trigger
Application Lifting, Pulling, Pushing, Spreading
Includes 2 Batteries and Charger
* This product's country of origin is subject to change

Compliance and Restrictions