Check Availability
  • ENERPAC 

    5" Hydraulic Cutterhead Set; 40 to 125 psi Pressure Range

  • Item # 25TU98
  • Mfr. Model # STC750A
5" Hydraulic Cutterhead Set; 40 to 125 psi Pressure Range
Qty
  • Web Price
    $3,786.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TU98
Mfr. Model # STC750A
UNSPSC #23171603
Shipping Weight 75.0 lbs
Country of Origin Japan *
Item Hydraulic Cutterhead Set
Pressure Range 40 to 125 psi
Oil Capacity 1.2 cu. in.
Wall Thickness Varies
Construction Single-Action Spring Return
Length 5"
Width 2-3/25"
Height 2-19/20"
Features Guillotine Action for Efficient Operation
For Use With Pumps With a 3 Way Valve
Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
Includes Pump, Hose, Adapter, Gauge, CutterHead, Blades
* This product's country of origin is subject to change

Compliance and Restrictions