Check Availability
  • ENERPAC 

    22" Self-Contained Hydraulic Cutter; 10,000 psi Pressure Range

  • Item # 25TV11
  • Mfr. Model # WMC1580
22" Self-Contained Hydraulic Cutter; 10,000 psi Pressure Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TV11
Mfr. Model # WMC1580
UNSPSC #23171603
Shipping Weight 15.0 lbs
Country of Origin Japan *
Item Self-Contained Hydraulic Cutter
Pressure Range 10,000 psi
Oil Capacity 3.1 cu. in.
Wall Thickness Varies
Construction Self-Contained
Length 22"
Width 1-13/20"
Height 4-1/50"
Features Guillotine Action for Efficient Operation
For Use With Self Contained Operation
Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
Includes Blades
* This product's country of origin is subject to change

Compliance and Restrictions