Check Availability
  • ENERPAC 

    2-1/2" General Purpose Pressure Gauge, 0 to 3000 psi

  • Item # 46C567
  • Mfr. Model # G2516L
  • (1)
2-1/2" General Purpose Pressure Gauge, 0 to 3000 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

G Series hydraulic pressure gauge is versatile and accurate. Glycerin-filled gauge features dual-scale readings in psi and bar. Include safety blowout disc. Lower connection.
Show More Close
 

Technical Specifications

Item # 46C567
Mfr. Model # G2516L
UNSPSC #41112403
Catalog Page 2468
Shipping Weight 0.5 lbs
Country of Origin China *
Item Pressure Gauge
Gauge Application General Purpose
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Stainless Steel
Gauge Connection Type NPTF
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 3000
Gauge Accuracy +/-1.50%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled Yes
Gauge Primary Range Smallest Graduation 50
Gauge Case Material Stainless Steel
Gauge Case Color Stainless Steel
Gauge Lens Material Glass
Gauge Filled With Glycerin
Basic Gauge Lens Material Glass
Required Gauge Adapter Enerpac GA-3
For Use With Hydraulics
Calibration Certificate Included No
Series G
Includes Safety Blow Out Disk
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms