Check Availability
  • ENERPAC 

    2-1/2" General Purpose Pressure Gauge, 0 to 15,000 psi

  • Item # 18Y527
  • Mfr. Model # G2536L
2-1/2" General Purpose Pressure Gauge, 0 to 15,000 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18Y527
Mfr. Model # G2536L
UNSPSC #41112403
Catalog Page 2468
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Pressure Gauge
Gauge Application General Purpose
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Stainless Steel
Gauge Connection Type NPTF
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 15,000
Gauge Accuracy +/-1.50%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled Yes
Gauge Case Material Stainless Steel
Gauge Case Color Stainless Steel
Gauge Lens Material Glass
Gauge Filled With Glycerin
Basic Gauge Lens Material Glass
For Use With Hydraulics
Calibration Certificate Included No
Series G
Includes Safety Blowout Disc and Pressure Equalizing Membrane
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms