Check Availability
  • ENERPAC 

    16 Ton Single Acting Vertical Lifting Wedge with 2.02 Spread Width (In.)

  • Item # 3PCW2
  • Mfr. Model # LW16
16 Ton Single Acting Vertical Lifting Wedge with 2.02 Spread Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PCW2
Mfr. Model # LW16
UNSPSC #27121604
Shipping Weight 22.35 lbs
Country of Origin Netherlands *
Item Vertical Lifting Wedge
Type Single Acting
Capacity (Tons) 16
Oil Capacity (Cu.-In.) 4.75
Spread Width (In.) 2.02
Tip Clearance (In.) 0.39
Max. Pressure (PSI) 10,000
Application For Lifting and Lowering Heavy Equipment with a Small Amount of Floor Clearance
* This product's country of origin is subject to change