Check Availability
  • ENERPAC 

    14-1/2" x 1-1/4" x 1-1/4" 7075 Aluminum 7 Port Bar Manifold

  • Item # 41GH97
  • Mfr. Model # A65
14-1/2" x 1-1/4" x 1-1/4" 7075 Aluminum 7 Port Bar Manifold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GH97
Mfr. Model # A65
UNSPSC #40141608
Shipping Weight 6.3 lbs
Country of Origin China *
Item Manifold
Number of Stations 7
Port Size - Hydraulic Valves 3/8" NPT
Max. Pressure - Hydraulic Valves 10,000 psi
Body Material - Hydraulic Valves Aluminum
Connection NPTF
Mounting Hole Size 0.28"
Temp. Range 32 Degrees to 180 Degrees F
Overall Length 14-1/2"
Overall Width 1-1/4"
Overall Height 1-1/4"
For Use With Control Valves
* This product's country of origin is subject to change

Compliance and Restrictions