Check Availability
  • ENERPAC 

    11" Hydraulic Cutterhead Set; 200 to 10,000 psi Pressure Range

  • Item # 25TU96
  • Mfr. Model # STC1250FP
11" Hydraulic Cutterhead Set; 200 to 10,000 psi Pressure Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TU96
Mfr. Model # STC1250FP
UNSPSC #23171603
Shipping Weight 51.1 lbs
Country of Origin Japan *
Item Hydraulic Cutterhead Set
Pressure Range 200 to 10,000 psi
Oil Capacity 8.2 cu. in.
Wall Thickness Varies
Construction Single-Action Spring Return
Length 11"
Width 3-27/50"
Height 2-1/4"
Features Guillotine Action for Efficient Operation
For Use With Pumps With a 4 Way Valve
Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
Includes Pump, Hose, Adapter, Gauge, CutterHead, Blades
* This product's country of origin is subject to change

Compliance and Restrictions