Check Availability
  • ENERPAC 

    11.30" x 3.5" x 9.61" Square Drive Hydraulic Torque Wrench

  • Item # 38XV31
  • Mfr. Model # S25000X
11.30" x 3.5" x 9.61" Square Drive Hydraulic Torque Wrench
Qty
  • Web Price
    $20,067.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nickel-plated steel, lightweight ,and ergonomic, with a click-on multiposition arm and push-button drive release. Fine-tooth ratchet prevents tool “lock-on”; no need for special maintenance tools. Use only with impact sockets.
Show More Close
 

Technical Specifications

Item # 38XV31
Mfr. Model # S25000X
UNSPSC #27111715
Catalog Page 2470
Shipping Weight 84.95 lbs
Country of Origin United Kingdom *
Item Hydraulic Torque Wrench
Type Square Drive
Socket Size Range (In.) 2-7/16 to 6-1/8
Socket Size Range (mm) 60 to 255
Square Drive Size (In.) 2-1/2
Max. Torque (Ft.-Lb.) 25,150
Max. Pressure (PSI) 10,000
Overall Length (In.) 11.30
Overall Width (In.) 3.5
Overall Height (In.) 9.61
Weight (Lbs.) 70.8
* This product's country of origin is subject to change

Compliance and Restrictions